This product requires certification to purchase.

Vintage 1.8 GPM Wall Mounted Bridge Kitchen Faucet

Kingston Brass

Vintage 1.8 GPM Wall Mounted Bridge Kitchen Faucet

  • Fast #
  • Part #KKS3225BL
  • Item #8615135
  • Manufacturer Part #KS3225BL
5 out of 5 Customer Rating
Brand image
Kingston Brass

Vintage 1.8 GPM Wall Mounted Bridge Kitchen Faucet

  • Fast #
  • Part #KKS3225BL
  • Item #8615135
  • Manufacturer Part #KS3225BL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

Faucet Mount:
Wall Mount
Kitchen Faucet Type:
Bridge
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Type:
KKKS3225BL
UPC:
663370020636