VINTNER CHANDELIER
VINTNER CHANDELIER
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Each row cascading from the circular frames of the green version of our Vintner Chandelier is made up of individually-cut pieces of green glass made from recycled bottles. The texture created by the varying hues of the glass beautifully complements the dark contemporary gold leaf finish on the wrought iron of the seven-light fixture
- This is one of three lights in the Vintner family
- If you prefer a rounder chandelier, take a look at our Sommelier chandelier with the same glass
Specifications
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Dark Contemporary Gold Leaf, Green
- Diameter:
- 27
- Height:
- 39
- Material:
- Wrought Iron, Recycled Bottle Glass
- Number of Lights:
- 7
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Type:
- C90000147
- Volts:
- 120V
- Watts:
- 420