3/4 in. UV Unit with LED Screen
D4 Premium 3/4 in. UV Unit with LED Screen
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- CE Approved:
- No
- Collection:
- D4 Premium
- EPA Compliant:
- No
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 12 gpm
- Height:
- 20-1/2 in
- Material:
- Stainless Steel
- Maximum Temperature:
- 104
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Product Type:
- Parts & Hardware
- UL Listed:
- No
- Volts:
- 100/240V
- Watts:
- 50 W
- Width:
- 4 in