This product requires certification to purchase.

14 in. Circular Saw Blade

Virginia Abrasives

14 in. Circular Saw Blade

  • Fast #
  • Part #V42411314
  • Item #1623628
  • Manufacturer Part #424-11314
4.5 out of 5 Customer Rating
Brand image
Virginia Abrasives

14 in. Circular Saw Blade

  • Fast #
  • Part #V42411314
  • Item #1623628
  • Manufacturer Part #424-11314
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
General Purpose, Iron Pipe, PVC
Arbor Hole Size:
1 in
Blade Thickness (in):
0.125 in
Blade Type:
Circular Saw
Diameter:
14 in
Number of Tools Included:
1
RPM:
5400