This product requires certification to purchase.

30 ft. Foam Insulation Tape

Virginia K.M.P.

30 ft. Foam Insulation Tape

  • Fast #
  • Part #VK501
  • Item #116756
  • Manufacturer Part #K501
5 out of 5 Customer Rating
Virginia K.M.P.

30 ft. Foam Insulation Tape

  • Fast #
  • Part #VK501
  • Item #116756
  • Manufacturer Part #K501
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Length:
30
Product Type:
Foam Tape
Thickness:
1/8 in
UL Listed:
No
UPC:
688328755002
Width:
2