Anti-Fog Safety Glasses with Clear Frame & Clear Lens
Virtua™ Anti-Fog Safety Glasses with Clear Frame & Clear Lens
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Unisex style
- An economical eyewear option
- Lightweight construction helps ensure wearer comfort
- Wraparound design provides extended eye protection and unobstructed viewing
- U6 rated polycarbonate lenses absorb 99.9% of UVA, UVB, and UVC rays between 200 nm and 380 nm
Documents
Specifications
- ANSI:
- ANSI Z87.1-2010
- CSA Certified:
- CSA Z94.3-2007
- Collection:
- Virtua™
- Color Finish Name:
- Clear
- Glasses Lens Color:
- Clear