This product requires certification to purchase.

1/4 in. Plastic Adapter Backflow Preventer

Vista Water Group

VersaCheck® 1/4 in. Plastic Adapter Backflow Preventer

  • Fast #
  • Part #VVC025QC
  • Item #10021681
  • Manufacturer Part #VC025QC
4.4 out of 5 Customer Rating
Brand image
Vista Water Group

VersaCheck® 1/4 in. Plastic Adapter Backflow Preventer

  • Fast #
  • Part #VVC025QC
  • Item #10021681
  • Manufacturer Part #VC025QC
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 100% lead-free
  • Available in 1/4" & 3/8" tube sizes
  • Quick-connect tube adapter fittings preinstalled
  • Durable, non-corrosive PVC models
  • Install vertically, horizontally or at any angle
  • Low pressure drop and controlled flow rates
  • Modular design for easy servicing if required
  • Resists chlorine and chloramine corrosion
  • Resists water hardness and scale buildup
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

CSA Certified:
CSA B125.1
Collection:
VersaCheck®
End Connection 1:
Push
End Connection 2:
Push
End Connections:
Push
Installation Type:
Horizontal, Vertical
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Plastic
Material Type:
PVC
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Recommended Valve Application:
Commercial, Food Processing, Industrial, Residential, Water
Valve Body Material:
Plastic
Valve Body Style:
Inline
Valve Size:
1/4 in
Valve Type:
Double Check Valve
Weight:
1.5 oz