3/4 in. Plastic Adapter Backflow Preventer
VersaCheck® 3/4 in. Plastic Adapter Backflow Preventer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 100% lead-free
- Available in 1/4" & 3/8" tube sizes
- Quick-connect tube adapter fittings preinstalled
- Durable, non-corrosive PVC models
- Install vertically, horizontally or at any angle
- Low pressure drop and controlled flow rates
- Modular design for easy servicing if required
- Resists chlorine and chloramine corrosion
- Resists water hardness and scale buildup
-
Lead Law Compliant
Documents
Specifications
- CSA Certified:
- CSA B125.1
- Collection:
- VersaCheck®
- End Connection 1:
- Push
- End Connection 2:
- Push
- End Connections:
- Push
- Installation Type:
- Horizontal, Vertical
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Recommended Valve Application:
- Commercial, Food Processing, Industrial, Residential, Water
- Valve Body Material:
- Plastic
- Valve Body Style:
- Inline
- Valve Size:
- 3/4 in
- Valve Type:
- Double Check Valve
- Weight:
- 2 oz