90 W 1-Light Ceiling Recessed Trim in White
90 W 1-Light Ceiling Recessed Trim in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 864-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Featured in the decorative Recessed Trims collection
- Bulb selection for recessed lighting depends on both the trim and housing selection; refer to the manufacturer's website for correct lamping instructions
- Meets Title 24 energy efficiency standards
- ETL listed for damp locations
- A great choice for your do-it-yourself project
- Decorative white trim / baffle finish to accent and brighten your room
- The preferred brand choice of builders and electricians
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 7-5/16 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 5-3/8 in
- Installation Type:
- Shower Mount
- Length:
- 7-5/16 in
- Light Bulb Type:
- LED
- Lighting Style:
- Traditional
- Material:
- Aluminum, Glass
- UL Listed:
- No
- UPC:
- 785652115141
- Volts:
- 120V
- Weight:
- 0.3 lb
- Width:
- 7-5/16 in