4-Light Indoor Semi-Flushmount Ceiling Light in Antique Forged Iron and Brushed Steel
Ethan 4-Light Indoor Semi-Flushmount Ceiling Light in Antique Forged Iron and Brushed Steel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Featured in the decorative Ethan collection
- 4 B Torpedo Candelabra 60 watt light bulbs
- Clear glass shade
- UL listed for damp locations
- A great choice for your do-it-yourself project
- Decorative antique forged iron / brushed steel finish to accent and brighten your room
- The preferred brand choice of builders and electricians
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Ethan
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Antique Forged Iron, Brushed Steel
- Diameter:
- 16-3/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 10-1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 16-3/8 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- Torpedo
- Light Bulb Style:
- Flame
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 4
- UL Listed:
- Yes
- UPC:
- 014817424089
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 16-3/8 in