75W 2-Light Vanity Fixture in Polished Chrome
Hooper 75W 2-Light Vanity Fixture in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Featured in the decorative Hooper collection
- 2 A19 Medium 75 watt light bulbs
- Vintage lamp(s) recommended for aesthetics
- ETL listed for damp locations
- A great choice for your do-it-yourself project
- Decorative chrome finish to accent and brighten your room
- The preferred brand choice of builders and electricians
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Hooper
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 8-1/4 in
- Installation Type:
- Wall Mount
- Length:
- 10 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Material:
- Steel
- Number of Lights:
- 2
- Power Source:
- Hardwired
- UL Listed:
- No
- UPC:
- 014817570281
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 19-3/4 in