60 W 3-Light Candelabra Post Lantern in Black

You last purchased this on
 
Visual Comfort & Co. Generation Lighting

Lancaster 60 W 3-Light Candelabra Post Lantern in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Visual Comfort & Co. Generation Lighting

Lancaster 60 W 3-Light Candelabra Post Lantern in Black

  • Fast #
  • Part #V823912
  • Item #504292
  • Manufacturer Part #8239-12
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 3 Torpedo Candelabra 60 watt light bulbs
  • Clear curved beveled glass panels
  • Featured in the decorative Lancaster collection
  • UL listed for wet locations
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • Easily converts to LED with optional replacement lamps
  • Clear bulb(s) recommended for this fixture
  • A great choice for your do-it-yourself project
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Collection:
Lancaster
Color Finish Category:
Blacks
Color Finish Name:
Black
Cord Length:
6-1/2 ft
Diameter:
11-3/4 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear Beveled
Height:
24 in
Indoor Outdoor:
Outdoor
Installation Type:
Post Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
Torpedo
Light Bulb Style:
Flame
Light Bulb Type:
Incandescent
Lighting Style:
Transitional
Material:
Brass
NSF Certified:
No
Number of Lights:
1
Origin:
Global
Power Source:
Hardwired
Product Type:
Fixture
Smart Home Enabled:
No
Style:
Traditional
UL Listed:
Yes
Volts:
120V
Wall Sconce Type:
Outdoor
Watts:
60 W
Weight:
9.3 lb
Width:
11-3/4 in