This product requires certification to purchase.

60W 1-Light Outdoor Wall Lantern in Black

Visual Comfort & Co. Generation Lighting

Renville 60W 1-Light Outdoor Wall Lantern in Black

  • Fast #
  • Part #V853860112
  • Item #7302692
  • Manufacturer Part #8538601-12
5 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Generation Lighting

Renville 60W 1-Light Outdoor Wall Lantern in Black

  • Fast #
  • Part #V853860112
  • Item #7302692
  • Manufacturer Part #8538601-12
5 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Supplied with 6.5-inches of wire
  • For an eco-friendly lighting design, convert to LED bulbs to offer savings and reduce energy
  • Designed for damp and wet environments allowing for direct water contact
  • 1-year manufacturer warranty
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • CETL listed for wet locations
  • A great choice for your do-it-yourself project
  • Decorative black finish to accent and brighten your room
  • The preferred brand choice of builders and electricians
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Renville
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
5-1/4 in
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Satin Etched
Height:
7-3/8 in
Length:
5-3/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Aluminum, Glass
Power Source:
Electric
UL Listed:
No
UPC:
785652001291
Volts:
120V
Watts:
60 W
Width:
5-1/4 in