This product requires certification to purchase.

5-1/2 in. 40W 1-Light Wall Sconce in Polished Nickel

This product has been replaced by

Visual Comfort & Co. Signature Polished Nickel 40W 1-Light 16-3/4 in. Wall Sconce
Visual Comfort & Co. Signature 40W 1-Light 16-3/4 in. Wall Sconce in Polished Nickel
Manufacturer Part #S 2320PN-L
Visual Comfort & Co. Signature

Ian K. Fowler Etoile 5-1/2 in. 40W 1-Light Wall Sconce in Polished Nickel

  • Fast #
  • Part #VS2320PNNP
  • Item #4920361
  • Manufacturer Part #S 2320PN-NP
4.2 out of 5 Customer Rating
Brand image

This product has been replaced by

Visual Comfort & Co. Signature Polished Nickel 40W 1-Light 16-3/4 in. Wall Sconce
Visual Comfort & Co. Signature 40W 1-Light 16-3/4 in. Wall Sconce in Polished Nickel
Manufacturer Part #S 2320PN-L
Visual Comfort & Co. Signature

Ian K. Fowler Etoile 5-1/2 in. 40W 1-Light Wall Sconce in Polished Nickel

  • Fast #
  • Part #VS2320PNNP
  • Item #4920361
  • Manufacturer Part #S 2320PN-NP
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Height
16-1/2 in
Width
5-1/2 in
Characteristics & Features
Collection
Ian K. Fowler Etoile
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Glass Type
Natural Paper
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Type
Incandescent
Lighting Direction
Up/Down Lighting
Material
Glass
Number of Lights
1
Electrical & Operational Information
Watts
40 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
UL Listed
No
UPC
756808022880