40W 1-Light Wall Sconce in Hand-Rubbed Antique Brass
Suzanne Kasler 40W 1-Light Wall Sconce in Hand-Rubbed Antique Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Suzanne Kasler
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Hand-Rubbed Antique Brass
- Depth:
- 6 in
- ETL Listed:
- Yes
- Glass Type:
- Natural Paper
- Height:
- 19 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Material:
- Glass
- Number of Lights:
- 1
- UL Listed:
- No
- UPC:
- 756808977289
- Watts:
- 40 W
- Width:
- 5-1/2 in