Recessed Housing & Trim in White
Entra Recessed Housing & Trim in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Documents
Specifications
- Collection:
- Entra
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 3-1/2
- ETL Listed:
- Yes
- Height:
- 1/2
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Material:
- Aluminum
- Number of Lights:
- 1
- UPC:
- 191963065363
- Weight:
- 0.2
- Width:
- 3-1/2