This product requires certification to purchase.

8.1W 1-Light Integrated LED Under Cabinet Lighting in White

Visual Comfort & Co. Architectural

Vivid II 8.1W 1-Light Integrated LED Under Cabinet Lighting in White

  • Fast #
  • Part #V495293S15
  • Item #10245855
  • Manufacturer Part #495293S-15
3.5 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Architectural

Vivid II 8.1W 1-Light Integrated LED Under Cabinet Lighting in White

  • Fast #
  • Part #V495293S15
  • Item #10245855
  • Manufacturer Part #495293S-15
3.5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • This advanced LED technology is carefully designed and selected to consist of the highest quality LED chipsets for superior performance and reliability
  • Meets title 24 energy efficiency standards
  • Integrated LED fixtures that meet the high efficacy LED standards set forth in title 24 and are listed in the California energy commission appliance database
  • Requires Certification

Documents


Specifications

CEC Compliant:
For Sale in CA
Collection:
Vivid II
Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
3000
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Frosted
Height:
3-1/2 in
Length:
13 in
Light Bulb Type:
Integrated LED
Lumens:
575
Material:
Steel, Glass
Number Of Hours:
50000 h
Number of Lights:
1
UL Listed:
Suitable for Damp Locations
UPC:
785652130953
Volts:
120V
Watts:
8.1 W
Weight:
0.8 lb
Width:
1-1/2 in