24 in. Downrod in Aged Pewter
24 in. Downrod in Aged Pewter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Pewter Tones
- Color Finish Name:
- Aged Pewter
- Diameter:
- 1/2 in
- Dimmable:
- No
- ETL Listed:
- No
- Length:
- 24 in
- Material:
- Steel
- UL Listed:
- No
- UPC:
- 014817567854