36 DOWNROD GREY
36 DOWNROD GREY
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- A great choice for your do-it-yourself project
- Decorative grey finish to accent and brighten your room
- The preferred brand choice of builders and electricians
Documents
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Material:
- Steel
- Type:
- MDR36GRY
- UPC:
- 014817569117
- Width:
- 7/8