60 in. 3-Blade Indoor Ceiling Fan in Burnished Brass
Adler 60 60 in. 3-Blade Indoor Ceiling Fan in Burnished Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Max ceiling slope with included hardware:15 Deg.
- Premium power 85 X 28 mm DC motor for quiet operation.
- Designed for enclosed patios and bathrooms.
- Ultra efficient energy saving 6 speed reversible motor.
- Precision balanced motor and blades for wobble-free operation.
- 10 degree blade pitch designed for optimal air.
- Extra long 6.5 foot lead wire for use with long downrods.
- Includes Wall Remote with downlight.
- Limited Lifetime Warranty.
-
Green
Specifications
- Blade Pitch:
- 10°
- Blade Span:
- 60 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5251 ft3/min
- Ceiling Fan Blade Finish:
- Matte White
- Collection:
- Adler 60
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Burnished Brass
- Control Type:
- Remote Control
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 6
- Height:
- 12-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Downrod
- Material:
- Plastic
- Material Type:
- ABS
- Number of Blades:
- 3
- UL Listed:
- Yes
- UPC:
- 014817611618
- Volts:
- 120V
- Watts:
- 30 W