54 in. 3-Blade Indoor or Outdoor Ceiling Fan in Midnight Black
Avila Coastal 54 in. 3-Blade Indoor or Outdoor Ceiling Fan in Midnight Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- This product may be mounted on a sloped ceiling
- This product is dimmable
- This fan comes with a light kit
- A finishing cap is included if the light kit is unnecessary
- This advanced LED technology is carefully designed and selected to consist of the highest quality LED chipsets for superior performance and reliability
- Remote included for easy operation
- Integrated LED fixtures that meet the high efficiency LED standards set forth in title 24 and are listed in the California energy commission appliance database
-
Green
Specifications
- AMP:
- 0.5
- Blade Pitch:
- 21°
- Blade Span:
- 54 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4907 ft3/min
- Ceiling Fan Blade Finish:
- Midnight Black
- Collection:
- Avila Coastal
- Color Finish Category:
- Blacks
- Color Finish Name:
- Midnight Black
- Color Temperature:
- 3000
- Control Type:
- Remote
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 4
- Glass Type:
- Frosted
- Height:
- 16-1/5 in
- Indoor Outdoor:
- Indoor, Outdoor
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary, Transitional
- Lumens:
- 778
- Material:
- Glass, Plastic, Steel
- Material Type:
- ABS
- Number of Blades:
- 3
- Number of Lights:
- 1
- RPM:
- 140
- UPC:
- 014817619256
- Volts:
- 120V
- Watts:
- 16.5 W