56 in. 3-Blade Indoor Ceiling Fan in Matte White
Cirque 56 in. 3-Blade Indoor Ceiling Fan in Matte White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- This product may be mounted on a sloped ceiling
- This product is dimmable
- This fan comes with a light kit
- Includes a green, energy-efficient DC motor
- A finishing cap is included if the light kit is unnecessary
- Energy Star® qualified
- This advanced LED technology is carefully designed and selected to consist of the highest quality LED chipsets for superior performance and reliability
- Remote included for easy operation
- Integrated LED fixtures that meet the high efficacy LED standards set forth in title 24 and are listed in the California energy commission appliance database
-
Green
Specifications
- AMP:
- 0.35, 0.04
- Blade Pitch:
- 15°
- Blade Span:
- 56 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 7103 ft3/min
- Ceiling Fan Blade Finish:
- Matte White
- Collection:
- Cirque
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Control Type:
- Remote Control
- Dimmable:
- Yes
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 6
- Height:
- 13-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 1080
- Material:
- Plastic, Steel
- Material Type:
- ABS
- Number of Blades:
- 3
- Number of Lights:
- 1
- RPM:
- 143
- UPC:
- 014817606683
- Volts:
- 120V
- Watts:
- 28.14 W