This product requires certification to purchase.

52 in. 3-Blade Ceiling Fan in Midnight Black

Visual Comfort & Co. Fan

Collins Coastal 52 in. 3-Blade Ceiling Fan in Midnight Black

  • Fast #
  • Part #V3CLNCSM52MBK
  • Item #10078625
  • Manufacturer Part #3CLNCSM52MBK
5 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Fan

Collins Coastal 52 in. 3-Blade Ceiling Fan in Midnight Black

  • Fast #
  • Part #V3CLNCSM52MBK
  • Item #10078625
  • Manufacturer Part #3CLNCSM52MBK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • This product may be mounted on a sloped ceiling
  • Includes a green, energy-efficient DC motor
  • Energy STAR® qualified
  • Remote included for easy operation
  • Requires Certification
  • Green


Specifications

AMP:
0.4
Blade Pitch:
18°
Blade Span:
52 in
CFM:
5596 ft3/min
Ceiling Fan Blade Finish:
Midnight Black
Collection:
Collins Coastal
Color Finish Category:
Blacks
Color Finish Name:
Midnight Black
Control Type:
Remote
Energy Star Compliant:
Yes
Fan Speeds:
6
Height:
11-4/5 in
Installation Type:
Ceiling Mount
Lighting Style:
Modern
Material:
Steel
Number of Blades:
3
RPM:
132
UPC:
014817628517
Watts:
26 W
Width:
15-1/4 in