52 in. 3-Blade Indoor Ceiling Fan in Matte White
Collins Coastal Smart 52 in. 3-Blade Indoor Ceiling Fan in Matte White
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- This product may be mounted on a sloped ceiling
- Includes a green, energy-efficient DC motor
- ENERGY STAR® qualified
- Remote included for easy operation
-
Green
Specifications
- AMP:
- 0.4
- Blade Pitch:
- 18°
- Blade Span:
- 52 in
- CFM:
- 5596
- Ceiling Fan Blade Finish:
- Matte White
- Collection:
- Collins Coastal Smart
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Control Type:
- Remote
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 6
- Height:
- 11-4/5
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Lighting Style:
- Modern
- Material:
- Plastic, Steel
- Material Type:
- ABS
- Number of Blades:
- 3
- RPM:
- 132
- UPC:
- 014817628500
- Watts:
- 26