60 in. 3-Blade Indoor or Outdoor Ceiling Fan in Midnight Black
Collins Coastal Smart 60 in. 3-Blade Indoor or Outdoor Ceiling Fan in Midnight Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- This product may be mounted on a sloped ceiling
- Includes a green, energy-efficient DC motor
- ENERGY STAR® qualified
- Remote included for easy operation
-
Green
Specifications
- AMP:
- 0.46
- Blade Pitch:
- 18°
- Blade Span:
- 60 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 6816 ft3/min
- Ceiling Fan Blade Finish:
- Midnight Black
- Collection:
- Collins Coastal Smart
- Color Finish Category:
- Blacks
- Color Finish Name:
- Midnight Black
- Control Type:
- Remote
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 6
- Height:
- 11-4/5 in
- Indoor Outdoor:
- Indoor, Outdoor
- Installation Type:
- Ceiling Mount
- Lighting Style:
- Contemporary, Transitional
- Material:
- Plastic, Steel
- Material Type:
- ABS
- Number of Blades:
- 3
- RPM:
- 116
- UPC:
- 014817619317
- Volts:
- 120V
- Watts:
- 31 W