52 in. Ceiling Fan in Silver with American Walnut
Discus Classic 52 in. Ceiling Fan in Silver with American Walnut
Frequently Purchased Together
Product Details
Specifications
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4758 ft3/min
- Ceiling Fan Blade Finish:
- Silver/American Walnut
- Collection:
- Discus Classic
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Matte Opal
- Height:
- 15-3/32 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- LED
- Lumens:
- 1060
- Material:
- Steel
- Number of Blades:
- 5
- Number of Lights:
- 1
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 65 W