65W 5-Blade LED Ceiling Fan in Matte Black
Discus Classic 65W 5-Blade LED Ceiling Fan in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4758
- Ceiling Fan Blade Finish:
- Matte Black
- Collection:
- Discus Classic
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Color Temperature:
- 3000
- Control Type:
- Remote Control
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Glass Type:
- Matte Opal
- Height:
- 15-3/32
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- LED
- Lumens:
- 1060
- Material:
- Steel
- Number of Blades:
- 5
- UL Listed:
- No
- UPC:
- 014817591125
- Watts:
- 65