40W 48in. Integrated LED Linear Flush Ceiling Light in White
This product has been replaced by
Manufacturer Part #DL2-48-3CCT-WT
Drop Lens 40W 48in. Integrated LED Linear Flush Ceiling Light in White
Product Details
Product Details
- Our drop lens integrated linear LED ceiling fixtures are a quality source of functional lighting for your kitchen, closet or storage areas. Hinged end caps provide security and quick access to the diffuser for easy cleaning. is committed to providing high quality products for your construction and improvement projects.
- Product complies with NEC 410.16 code and is closet rated.
- This advanced LED technology is carefully designed and selected to consist of the highest quality LED chipsets for superior performance and reliability.
- Meets Title 24 energy efficiency standards
- Safety Listed for Damp Locations
Documents
Specifications
- Average Life:
- 50000 hr
- CEC Compliant:
- For Sale in CA
- Collection:
- Drop Lens
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Depth:
- 2-31/50 in
- Height:
- 2-31/50 in
- Installation Type:
- Ceiling Mount
- Length:
- 48 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Lumens:
- 3200
- Material:
- Steel, Acrylic
- Number Of Hours:
- 50000 hr
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals which are known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Type:
- V591321S15
- UPC:
- 785652131141
- Volts:
- 120V
- Watts:
- 40 W
- Width:
- 5 in