52 in. 3-Blade Indoor Ceiling Fan in Matte White
Ikon 52 LED 52 in. 3-Blade Indoor Ceiling Fan in Matte White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- This product is dimmable
- This fan comes with a light kit
- This advanced LED technology is carefully designed and selected to consist of the highest quality LED chipsets for superior performance and reliability
- Remote included for easy operation
- This product complies with TSCA title VI integrated LED fixtures that meet the high efficiency LED standards set forth in title 24 and are listed in the California energy commission appliance database
Specifications
- AMP:
- 0.51
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4923
- Ceiling Fan Blade Finish:
- Matte White
- Collection:
- Ikon 52 LED
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Color Temperature:
- 4000
- Control Type:
- Remote
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 4
- Height:
- 10-4/5
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Lumens:
- 1120
- Material:
- Glass, Steel, Synthetic Fiber, Wood
- Material Type:
- MDF
- Number of Blades:
- 3
- Number of Lights:
- 1
- RPM:
- 203
- UPC:
- 014817624021
- Volts:
- 120V
- Watts:
- 20