56 in. 4-Blade Indoor Ceiling Fan in Hand Rubbed Antique Brass
Launceton 56 56 in. 4-Blade Indoor Ceiling Fan in Hand Rubbed Antique Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Includes a green, energy-efficient DC motor
- ENERGY STAR® qualified
- Remote included for easy operation
-
Green
Specifications
- AMP:
- 0.44, 0.08
- Blade Pitch:
- 16°
- Blade Span:
- 56 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 6644
- Ceiling Fan Blade Finish:
- Matte White
- Collection:
- Launceton 56
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Hand-Rubbed Antique Brass
- Control Type:
- Remote
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 6
- Height:
- 14
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Material:
- Aluminum, Wood, Steel, Plastic, Brass
- Material Type:
- ABS
- Number of Blades:
- 4
- RPM:
- 134
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 014817612004
- Watts:
- 28.47