This product requires certification to purchase.

52in. 5-Blade LED Indoor Ceiling with Reversiable Motor Fan in Bronze

Visual Comfort & Co. Fan

Linden 52in. 5-Blade LED Indoor Ceiling with Reversiable Motor Fan in Bronze

  • Fast #
  • Part #V5LD52BZ
  • Item #9970619
  • Manufacturer Part #5LD52BZ
5 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Fan

Linden 52in. 5-Blade LED Indoor Ceiling with Reversiable Motor Fan in Bronze

  • Fast #
  • Part #V5LD52BZ
  • Item #9970619
  • Manufacturer Part #5LD52BZ
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • When looking for reliable performance at a value, Linden is a top choice. It is available in three sizes (44" 48" and 52") and four finishes (three finishes for outdoor), including three options with a Matte White glass, LED light kit.
  • Designed with a three-speed, pull chain motor with a manual reverse switch to optimize performance year-round and compatible with a choice of remote controls (sold separately)
  • The Linden ceiling fan is series Star-rated able with AC or Energy Star rated DC motor, which blends our most advanced technology with trend-forward style. Linden’s simple design works well with traditional and modern/casual settings.
  • Transitional 3 blade ceiling fan with bronze housing and American walnut and bronze reversible blades
  • Features a pull chain motor with 3 speeds and dry rated for indoor settings such as bedrooms, family rooms, living rooms, and offices
  • 4.5'' bronze down rod included, sloped ceiling compatible and easy installation with all mounting hardware included
  • Flush mount hardware is included
  • Requires Certification

Specifications

Blade Pitch:
12°
Blade Span:
52 in
Ceiling Fan Blade Finish:
Bronze/American Walnut
Collection:
Linden
Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze
Control Type:
Pull Chain
Diameter:
52 in
Dimmable:
Yes
Energy Star Compliant:
No
Fan Speeds:
3
Height:
13-3/10 in
Indoor Outdoor:
Indoor
Installation Type:
Downrod
Lighting Style:
Transitional
Material:
Steel
Number of Blades:
5
Type:
M5LD52BZ
UL Listed:
Yes
UPC:
014817624632
Volts:
120V