60 in. 34W 1-Light LED Ceiling Fan in Matte Black
Maverick 60 in. 34W 1-Light LED Ceiling Fan in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Green
Specifications
- Blade Pitch:
- 13°
- Blade Span:
- 60 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 7680 ft3/min
- Ceiling Fan Blade Finish:
- Dark Walnut
- Collection:
- Maverick
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Color Temperature:
- 3000
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 6
- Glass Type:
- Etched Opal
- Height:
- 13-4/5 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 1100
- Material:
- Steel
- Number Of Hours:
- 25000 h
- Number of Blades:
- 3
- Number of Lights:
- 1
- UL Listed:
- No
- UPC:
- 014817590159
- Volts:
- 120V
- Watts:
- 34 W