52 in. 3-Blade Indoor or Outdoor Ceiling Fan in Midnight Black
Maverick Coastal 52 in. 3-Blade Indoor or Outdoor Ceiling Fan in Midnight Black
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- This product may be mounted on a sloped ceiling
- Includes a green, energy-efficient DC motor ENERGY STAR® qualified
- Remote included for easy operation
-
Green
Documents
Specifications
- AMP:
- 0.37
- Blade Pitch:
- 13°
- Blade Span:
- 52 in
- CFM:
- 6217 ft3/min
- Ceiling Fan Blade Finish:
- Midnight Black
- Collection:
- Maverick Coastal
- Color Finish Category:
- Blacks
- Color Finish Name:
- Midnight Black
- Control Type:
- Remote
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 6
- Height:
- 12 in
- Indoor Outdoor:
- Indoor, Outdoor
- Installation Type:
- Ceiling Mount
- Lighting Style:
- Modern
- Material:
- Steel
- Number of Blades:
- 3
- RPM:
- 202
- UPC:
- 014817628586