60 in. 3-Blade Indoor or Outdoor Ceiling Fan in Matte White
Maverick Coastal 60 60 in. 3-Blade Indoor or Outdoor Ceiling Fan in Matte White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- This product may be mounted on a sloped ceiling
- Includes a green, energy-efficient DC motor ENERGY STAR® qualified
- Remote included for easy operation
-
Green
Specifications
- AMP:
- 0.3
- Blade Pitch:
- 13°
- Blade Span:
- 60 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 8574 ft3/min
- Ceiling Fan Blade Finish:
- Matte White
- Collection:
- Maverick Coastal 60
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Control Type:
- Remote
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 6
- Height:
- 12 in
- Indoor Outdoor:
- Indoor, Outdoor
- Installation Type:
- Ceiling Mount
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Blades:
- 3
- RPM:
- 180
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 014817612080