52 in. 27.08W Ceiling Fan in Matte White
Maverick II 52 in. 27.08W Ceiling Fan in Matte White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Green
Documents
Specifications
- Blade Pitch:
- 19°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5889 ft3/min
- Ceiling Fan Blade Finish:
- White
- Collection:
- Maverick II
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 6
- Height:
- 13-9/10 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Material:
- Wood
- Number of Blades:
- 3
- UL Listed:
- Yes
- UPC:
- 014817586336
- Volts:
- 110V
- Watts:
- 27.08 W