52 in. 30W 1-Light LED Ceiling Fan in Aged Pewter
Maverick II 52 in. 30W 1-Light LED Ceiling Fan in Aged Pewter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
-
Green
Specifications
- Blade Pitch:
- 13°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 6928
- Ceiling Fan Blade Finish:
- Light Grey/Weathered Oak
- Collection:
- Maverick II
- Color Finish Category:
- Pewter Tones
- Color Finish Name:
- Aged Pewter
- Color Temperature:
- 3000
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 6
- Glass Type:
- Etched Opal
- Height:
- 13-4/5
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 1100
- Material:
- Steel
- Number Of Hours:
- 25000
- Number of Blades:
- 3
- Number of Lights:
- 1
- UL Listed:
- Yes
- UPC:
- 014817590081
- Volts:
- 120V
- Watts:
- 30