This product requires certification to purchase.

70 in. 3-Blade Indoor Ceiling Fan in Burnished Brass

Visual Comfort & Co. Fan

Maverick Max 70 in. 3-Blade Indoor Ceiling Fan in Burnished Brass

  • Fast #
  • Part #V3MAVR70RZWBBS
  • Item #8806734
  • Manufacturer Part #3MAVR70RZWBBS
3.3 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Fan

Maverick Max 70 in. 3-Blade Indoor Ceiling Fan in Burnished Brass

  • Fast #
  • Part #V3MAVR70RZWBBS
  • Item #8806734
  • Manufacturer Part #3MAVR70RZWBBS
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The Monte Carlo 70" Maverick Max - matte white with burnished brass in burnished brass features a 85.0 X 28.0 6 speed motor with a thirteen degree blade pitch
  • With a sleek modern silhouette, a DC motor and super energy-efficiency, the 70" Maverick Max ceiling fan from Monte Carlo features softly rounded blades and elegantly simple housing
  • Matte black housing with matte black blades and matte white housing with matte white blades. ENERGY STAR qualified
  • It includes a hand-held remote with six speeds and reverse, and is available in six distinct finish options
  • Featured in the decorative Maverick Max collection
  • Includes a green, energy-efficient DC motor
  • Specialty carved wood blades included
  • Remote included for easy operation
  • Maverick fans are damp-rated, and may be used indoors or in covered areas. C-UL-US listed for damp locations
  • Decorative burnished brass finish to accent and brighten your room
  • Requires Certification

Specifications

Blade Pitch:
13°
Blade Span:
70 in
CFM:
6821 ft3/min
Ceiling Fan Blade Finish:
Matte White
Collection:
Maverick Max
Color Finish Category:
Brass Tones
Color Finish Name:
Burnished Brass
Control Type:
Remote
Diameter:
70 in
Energy Star Compliant:
No
Fan Speeds:
6
Height:
11-7/10 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Lighting Style:
Contemporary
Material:
Steel, Wood
Number of Blades:
3
RPM:
130
UL Listed:
Suitable for Damp Locations
UPC:
014817607048
Volts:
120V
Watts:
30 W
Width:
70 in