52in. 3?Blade Indoor/Outdoor Ceiling Fan in Midnight Black / Natural Honey
Maverick Smart 52in. 3?Blade Indoor/Outdoor Ceiling Fan in Midnight Black / Natural Honey
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- This product may be mounted on a sloped ceiling
- Includes a green, energy efficient DC motor
- Specialty carved wood blades included
- Remote included for easy operation
- This product complies with TSCA Title VI
Specifications
- AMP:
- 0.45
- Blade Pitch:
- 13°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5750 ft3/min
- Ceiling Fan Blade Finish:
- Natural Honey
- Collection:
- Maverick Smart
- Color Finish Category:
- Blacks
- Color Finish Name:
- Midnight Black
- Control Type:
- Remote
- Diameter:
- 52 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Height:
- 11-7/10 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Ceiling Mount
- Material:
- Steel
- Number of Blades:
- 3
- RPM:
- 184
- UPC:
- 148176423848
- Volts:
- 120V
- Watts:
- 33.7 W
- Width:
- 52 in