This product requires certification to purchase.

Maverick Smart 60 in. 3-Blade Indoor Smart Ceiling Fan in Burnished Brass & Washed White Oak

Visual Comfort & Co. Fan

Maverick Smart Maverick Smart 60 in. 3-Blade Indoor Smart Ceiling Fan in Burnished Brass & Washed White Oak

  • Fast #
  • Part #V3MAVSM60BBSWWO
  • Item #10358616
  • Manufacturer Part #3MAVSM60BBSWWO
3.5 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Fan

Maverick Smart Maverick Smart 60 in. 3-Blade Indoor Smart Ceiling Fan in Burnished Brass & Washed White Oak

  • Fast #
  • Part #V3MAVSM60BBSWWO
  • Item #10358616
  • Manufacturer Part #3MAVSM60BBSWWO
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • This product may be mounted on a sloped ceiling
  • Includes a green, energy efficient DC motor
  • Specialty carved wood blades included
  • Remote included for easy operation
  • This product complies with TSCA Title VI
  • Requires Certification

Specifications

AMP:
0.49
Blade Pitch:
13°
Blade Span:
60 in
CEC Compliant:
For Sale in CA
CFM:
6270 ft3/min
Ceiling Fan Blade Finish:
Washed White Oak
Collection:
Maverick Smart
Color Finish Category:
Brass Tones
Color Finish Name:
Burnished Brass
Control Type:
Remote
Diameter:
60 in
Energy Star Compliant:
No
Fan Speeds:
6
Height:
11-7/10 in
Indoor Outdoor:
Outdoor
Installation Type:
Ceiling Mount
Material:
Steel
Number of Blades:
3
RPM:
183
UPC:
148176424456
Volts:
120V
Watts:
32.4 W
Width:
60 in