This product requires certification to purchase.

56 in. 4-Blade Indoor Ceiling Fan in Deep Bronze with Antique Brass

Visual Comfort & Co. Fan

Metrograph 56 in. 4-Blade Indoor Ceiling Fan in Deep Bronze with Antique Brass

  • Fast #
  • Part #M4TSR56BNZHABD
  • Item #8018528
  • Manufacturer Part #4TSR56BNZHABD
5 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Fan

Metrograph 56 in. 4-Blade Indoor Ceiling Fan in Deep Bronze with Antique Brass

  • Fast #
  • Part #M4TSR56BNZHABD
  • Item #8018528
  • Manufacturer Part #4TSR56BNZHABD
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • This product may be mounted on a sloped ceiling
  • This product is dimmable
  • This fan comes with a light kit
  • Includes a green, energy-efficient DC motor
  • A finishing cap is included if the light kit is unnecessary
  • Specialty carved wood blades included
  • ENERGY STAR qualified
  • Remote included for easy operation
  • This product complies with TSCA Title VI
  • This advanced LED technology is carefully designed and selected to consist of the highest quality LED chipsets for superior performance and reliability
  • Requires Certification
  • Green


Specifications

Blade Pitch:
13°
Blade Span:
56 in
CEC Compliant:
For Sale in CA
CFM:
6944
Ceiling Fan Blade Finish:
Deep Bronze/Antique Brass
Collection:
Metrograph
Color Finish Category:
Bronze Tones
Color Finish Name:
Deep Bronze, Antique Brass
Color Temperature:
3000
Control Type:
Remote
Diameter:
56
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
Yes
Fan Speeds:
6
Glass Type:
Frosted
Height:
16-3/5
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
Lumens:
720
Material:
Aluminum, Glass, Metal, Steel, Wood
Number of Blades:
4
UPC:
014817594560
Volts:
120V
Watts:
32
Width:
56