44 in. 3-Blade Indoor Ceiling Fan in Midnight Black
Rozzen 44 44 in. 3-Blade Indoor Ceiling Fan in Midnight Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- The Monte Carlo Rozzen 44 - midnight black in midnight black features a 125.0 x 16.0 6 speed motor with a thirteen degree blade pitch
- Dimmable
- This product may be mounted on a sloped ceiling
- This fan is adaptable with a light kit
- Dual finished blades included
- Includes a green, energy-efficient DC motor
- Energy Star® qualified
- Remote included for easy operation
- This product complies with TSCA title VI
-
Green
Specifications
- AMP:
- 0.33, 0.06
- Blade Pitch:
- 13°
- Blade Span:
- 44 in
- CFM:
- 4644
- Ceiling Fan Blade Finish:
- Midnight Black/American Walnut
- Collection:
- Rozzen 44
- Color Finish Category:
- Blacks
- Color Finish Name:
- Midnight Black
- Control Type:
- Remote Control
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 6
- Height:
- 12-3/5
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Lighting Style:
- Modern
- Material:
- Plywood, Steel
- Number of Blades:
- 3
- RPM:
- 243
- UPC:
- 014817624465
- Volts:
- 120V
- Watts:
- 22