This product requires certification to purchase.

52 in. 3-Blade Indoor Ceiling Fan in Matte White

Visual Comfort & Co. Fan

Rozzen 52 52 in. 3-Blade Indoor Ceiling Fan in Matte White

  • Fast #
  • Part #V3RZR52RZW
  • Item #9927394
  • Manufacturer Part #3RZR52RZW
5 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Fan

Rozzen 52 52 in. 3-Blade Indoor Ceiling Fan in Matte White

  • Fast #
  • Part #V3RZR52RZW
  • Item #9927394
  • Manufacturer Part #3RZR52RZW
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The Monte Carlo Rozzen 52 - matte white in matte white features a 125.0 x 16.0 6 speed motor with a thirteen degree blade pitch
  • Dimmable
  • This product may be mounted on a sloped ceiling
  • This fan is adaptable with a light kit
  • Includes a green, energy-efficient DC motor
  • Energy Star® qualified
  • Remote included for easy operation
  • This product complies with TSCA title VI
  • Requires Certification
  • Green


Specifications

AMP:
0.33, 0.06
Blade Pitch:
13°
Blade Span:
52 in
CFM:
5310 ft3/min
Ceiling Fan Blade Finish:
Matte White
Collection:
Rozzen 52
Color Finish Category:
Whites
Color Finish Name:
Matte White
Control Type:
Remote Control
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
Yes
Fan Speeds:
6
Height:
12-3/5 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Lighting Style:
Modern
Material:
Plywood, Steel
Number of Blades:
3
RPM:
178
UPC:
014817624496
Volts:
120V
Watts:
21.4 W