52 in. Damp?Rated DC Ceiling Fan, Burnished Brass with Matte White Blades, Remote Included
Rozzen 52 in. Damp?Rated DC Ceiling Fan, Burnished Brass with Matte White Blades, Remote Included
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The Rozzen Ceiling Fan brings sophisticated design to smaller interiors with its compact, low-profile silhouette. Featuring a 52-inch blade span and sleek housing, it provides efficient airflow while maintaining a refined, understated presence. Available in a broad range of finishes, the Rozzen 52" Ceiling Fan complements both modern and traditional spaces alike.
- This product may be mounted on a sloped ceiling
- Includes a green, energy-efficient DC motor
- ENERGY STAR® Qualified
- Remote included for easy operation
- This product complies with TSCA Title VI
- Midnight Black finish includes Black / Medium Wood fan blades
- Matte White finish includes White fan blades
- Burnished Brass finish includes White fan blades
- Fan is controllable by a Remote Control (included)
-
Green
Specifications
- AMP:
- 0.06
- Blade Pitch:
- 13°
- Blade Span:
- 52 in
- CFM:
- 5310
- Ceiling Fan Blade Finish:
- Matte White
- Collection:
- Rozzen
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Burnished Brass
- Control Type:
- Remote
- Diameter:
- 52
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 6
- Height:
- 12-3/5
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Length:
- 52
- Lighting Style:
- Modern
- Material:
- Steel, Plywood
- Number of Blades:
- 3
- Number of Lights:
- 0
- RPM:
- 178
- Type:
- V3RZR52BBS
- UPC:
- 014817650945
- Volts:
- 120V
- Watts:
- 21.4
- Width:
- 52