This product requires certification to purchase.

18 in. Fan Downrod in White

Visual Comfort & Co. Fan

Sea Gull 18 in. Fan Downrod in White

  • Fast #
  • Part #VDR18WH
  • Item #2101615
  • Manufacturer Part #DR18WH
4.3 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Fan

Sea Gull 18 in. Fan Downrod in White

  • Fast #
  • Part #VDR18WH
  • Item #2101615
  • Manufacturer Part #DR18WH
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • A great choice for your do-it-yourself project
  • Decorative white finish to accent and brighten your room
  • The preferred brand choice of builders and electricians
  • Requires Certification

Documents


Specifications

Collection:
Sea Gull
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
3/4 in
Length:
18 in
Material:
Steel
UPC:
026586813278