36 in. Downrod in Brushed Stainless Steel
Sea Gull 36 in. Downrod in Brushed Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- A great choice for your do-it-yourself project
- Decorative brushed steel finish to accent and brighten your room
- The preferred brand choice of builders and electricians
Documents
Specifications
- Collection:
- Sea Gull
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless Steel
- Length:
- 36
- Material:
- Steel
- UPC:
- 026586941629