44 in. 5-Blade Ceiling Fan in Matte White
Sea Gull 44 in. 5-Blade Ceiling Fan in Matte White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Featured in the decorative Centro Max II collection
- A great choice for your do-it-yourself project
- Decorative matte white finish to accent and brighten your room
- The preferred brand choice of builders and electricians
Documents
Specifications
- AMP:
- 0.37
- Blade Pitch:
- 14°
- Blade Span:
- 44 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 3854 ft3/min
- Ceiling Fan Blade Finish:
- Matte White
- Collection:
- Sea Gull
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Energy Star Compliant:
- No
- Height:
- 13-1/10 in
- Indoor Outdoor:
- Indoor
- Material:
- Steel
- Number of Blades:
- 5
- UL Listed:
- Yes
- UPC:
- 014817523140
- Watts:
- 44.3 W