This product requires certification to purchase.

48 in. Fan Downrod in Brushed Steel

Visual Comfort & Co. Fan

Sea Gull 48 in. Fan Downrod in Brushed Steel

  • Fast #
  • Part #VDR48BS
  • Item #2101215
  • Manufacturer Part #DR48BS
3.9 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Fan

Sea Gull 48 in. Fan Downrod in Brushed Steel

  • Fast #
  • Part #VDR48BS
  • Item #2101215
  • Manufacturer Part #DR48BS
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • A great choice for your do-it-yourself project
  • Decorative brushed steel finish to accent and brighten your room
  • The preferred brand choice of builders and electricians
  • Requires Certification

Documents


Specifications

Collection:
Sea Gull
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Steel
Diameter:
1/2 in
Length:
48 in
Material:
Steel
UPC:
026586941643