56 in. 4-Blade Indoor Ceiling Fan in Hand Rubbed Antique Brass
Subway 56 56 in. 4-Blade Indoor Ceiling Fan in Hand Rubbed Antique Brass
Product Details
Product Details
- Traditional, transitional, reversible fan for damp locations
- This product may be mounted on a sloped ceiling
- Includes a green, energy-efficient DC motor
- Energy Star® qualified
- Remote included for easy operation
- This product complies with TSCA title VI
-
Green
Specifications
- AMP:
- 0.34, 0.06
- Blade Pitch:
- 15°
- Blade Span:
- 56 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 6767
- Ceiling Fan Blade Finish:
- Matte White
- Collection:
- Subway 56
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Hand-Rubbed Antique Brass
- Control Type:
- Remote Control
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 6
- Height:
- 16-1/10
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount, Downrod
- Lighting Style:
- Traditional
- Material:
- Plastic, Steel
- Material Type:
- ABS
- Number of Blades:
- 4
- RPM:
- 132
- UPC:
- 014817624083
- Volts:
- 120V
- Watts:
- 26.5