44in. Hugger LED Ceiling Fan with Light in Matte White
Titus 44in. Hugger LED Ceiling Fan with Light in Matte White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- This product is dimmable
- This fan comes with a light kit
- This advanced LED technology is carefully designed and selected to consist of the highest quality LED chipsets for superior performance and reliability
- Remote included for easy operation
- Integrated LED fixtures that meet the high efficacy LED standards set forth in Title 24 and are listed in the California Energy Commission Appliance database
Specifications
- AMP:
- 0.37
- Blade Pitch:
- 13°
- Blade Span:
- 44 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4081 ft3/min
- Ceiling Fan Blade Finish:
- Matte White
- Collection:
- Titus
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Color Temperature:
- 3000
- Control Type:
- Remote
- Diameter:
- 44 in
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 4
- Glass Type:
- Frosted
- Height:
- 9-4/5 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Hugger Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lumens:
- 740
- Material:
- Steel
- Number Of Hours:
- 50000 h
- Number of Blades:
- 3
- Number of Lights:
- 1
- RPM:
- 199
- UPC:
- 014817627909
- Volts:
- 120V
- Watts:
- 43.6 W
- Width:
- 44 in