1/2 hp 1075 RPM 460V Condenser Motror
1/2 hp 1075 RPM 460V Condenser Motror
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 60-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- High Efficiency ECONOMIZER® Rated (except as noted)
- Capacitor Mounting Holes In Frame Band
- Continuous Duty, Air Over
- Water Slinger
- Designed for use with 370V Capacitors
- Automatic Reset Thermal Overload Protector
- Bearings have All Angle Thrust System
- Class B Insulation
- Extended Studs are 8-32 UNC Thread unless otherwise noted
- 30" Leads
Specifications
- AMP:
- 1.3
- Diameter:
- 5-3/5
- Fan Speeds:
- 1
- Horsepower:
- 1/2 hp
- Length:
- 13
- Material:
- Steel
- Motor Enclosure:
- Open Air Over (OAO)
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Motor
- RPM:
- 1075
- RPM Range:
- 900-1150
- Shaft Length:
- 3-1/2
- Shaft Size:
- 1/2
- Temperature Range:
- -29 to 60 Deg C
- Type:
- USM1128
- UL Listed:
- No
- UPC:
- 786382094874
- Volts:
- 460V